Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Wedge Bulb T10 12V, Single Bulb

2 Wheeled Vehicle Wedge Bulb T10 12V, Single Bulb AWB15BL

by M&H
4.25 (4)
Item.#
00263043
Mfr.#
AWB15BL
Package Qty.
1Pack(2PC)
Ship pack of
1
5.16 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Power (W)
5
Color
Blue
Voltage (V)
12
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
To the maintenance of the motorcycle
2
From Japan
On 2017-05-14 21:50:21
I ordered it by mistake. Because I am bad, I use it for storage.
This review is about item#35506877.
Used to address V125
5
From Japan
On 2016-09-05 23:42:06
It is quite not in the home center and bike supply store, but was saved can be purchased at MonotaRO's.
This review is about item#35506877.
Bike repair
5
From Japan
On 2016-08-14 08:13:21
Very happy because was not as cheap used on the problem come in purchase
This review is about item#35506886.
Interior light of the car
5
From Japan
On 2015-02-11 23:41:21
Those of 8W does not quite exist, it has been diverted to this article.
This review is about item#35507132.