Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Wedge Bulb T10 6V, Single Bulb

2 Wheeled Vehicle Wedge Bulb T10 6V, Single Bulb AWB06

by M&H
5.00 (3)
Item.#
00263183
Mfr.#
AWB06
Package Qty.
1Pack(2PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Glass Bulb Type
T10
Rated Voltage (V)
6
Compatible
Meter ball, ball position
Color
Transparent
Connector
W2.1x9.5d
Type
Single
Rated Power (W)
3
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2017-07-26 08:46:19
Recently I did not put it in the home center etc, and it was saved immediately after ordering.
This review is about item#35506843.
Repair work
5
From Japan
On 2016-02-25 12:21:45
Price is reasonable
This review is about item#35506834.
Motorcycle Parts
5
From Japan
On 2014-07-20 09:42:22
I do not put any 6V T10 wedge in any store. Since it is essential for servicing old cars, it will be helpful if you continue to sell in the future.
This review is about item#35506843.