Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Wedge Bulb T13 12V, Single Bulb

2 Wheeled Vehicle Wedge Bulb T13 12V, Single Bulb BWB18A

by M&H
5.00 (6)
Item.#
00263208
Mfr.#
BWB18A
Package Qty.
1Box(10PC)
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Power (W)
10
Color
Transparent
Voltage (V)
12
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
On the lens Winker
5
From Japan
On 2017-10-03 12:16:22
The item in the Wakuniku and WEBICK lenses blinker was 12 V 10 W, I was concerned about the high flasher feeling and the visibility is not good, I purchased 12 V 15 W. Safely installing it although it becomes a feeling to force it forcefully. It became brighter and more visible with a normal blinking cycle. Since the turn signal body is small, I am worried about slightly heating, but I do not think that it is OK because it is not always lighting.
This review is about item#35507297.
I used it for a private motorcycle turn signal.
5
From Japan
On 2017-09-11 15:16:26
For products, there are no particular improvements. We appreciate quick delivery as well.
This review is about item#35507315.
Turn turner turn spur
5
From Japan
On 2017-07-27 01:37:48
It is good to be bright. I will regret it after it runs out. Come by all
This review is about item#35507175.
Used when replacing the lamp
5
From Japan
On 2017-07-25 16:48:52
I used it when I replaced the lamp. I am satisfied with using no bulbs.
This review is about item#35507315.
Used in Super Cub 90 DX 2002 formula
5
From Japan
On 2015-01-07 20:08:09
Used in the 2002 model Super Cub 90cc DX. As expected it is made in Japan. I used it for no maintenance for over 10 years, but I bought it for replacement soon. I think that it is a thing of a reliable manufacturer.
This review is about item#35507184.
I feel uneasy if not loaded
5
From Japan
On 2013-04-24 15:10:43
It is already 30,000 kilometers, but the valve of the turn indicator has never been out. That is why I became uneasy, running all the time.
This review is about item#35507184.