Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Blinker/Stop Lamp

Blinker/Stop Lamp AWB52OR

by M&H
4.00 (5)
Item.#
00263332
Mfr.#
AWB52OR
Package Qty.
1Pack(2PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Single
Glass Bulb Type
T16
Rated Power (W)
18
Color
Orange
Rated Voltage (V)
12
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Used to replace the winker light bulb of the original
3
From Japan
On 2018-02-06 20:23:51
Especially it can be used without problems, functionality is also same as genuine parts.
This review is about item#263305.
High mount stop lamp
5
From Japan
On 2017-09-07 20:01:49
Because it was the cheapest, I used it for the high mount stop lamp of the car.
This review is about item#35507324.
Maintenance of my car
5
From Japan
On 2016-07-11 01:07:28
There is no problem, it is patchy.
This review is about item#35507324.
Automobile inspection and maintenance
3
From Japan
On 2016-04-17 16:43:55
It can be used normally.
This review is about item#00263305.
Winker ball
4
From Japan
On 2013-07-14 09:24:55
It is T16's 12V single ball, but it has been sent separately and only this has been sent in the box. I feel bad that I did not designate, but I feel that I am wasteful as well. Will the standard be "shipped together"?
This review is about item#35507324.