Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Wedge Bulb T20 12V, Single Bulb

2 Wheeled Vehicle Wedge Bulb T20 12V, Single Bulb AWB72

by M&H
4.80 (5)
Item.#
00263463
Mfr.#
AWB72
Package Qty.
1Pack(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Voltage (V)
12
Color
Transparent
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For Super Cub's tail light
5
From Japan
On 2017-11-04 07:42:36
I bought it for the tail light of the Super Cub. Since it can be cut out frequently, confirmation is indispensable. Defective maintenance and deduction points are ridiculous so we always keep them in the luggage box of the motorcycle. It is better to check the on-board tool so that it can be replaced at the destination. There is a thing that it was not stolen before it was unnoticed.
This review is about item#35507412.
Replacement of motorcycle parts
5
From Japan
On 2016-04-13 14:47:41
I ordered it because there was not much red lamp and I was looking for it.
This review is about item#35507516.
For my bike
4
From Japan
On 2014-09-10 06:06:02
If the price is over 3,000 yen, the shipping fee is free, so I think that it will not hurt as much as buying at other shops, so it will not take time to go buy.
This review is about item#35507403.
Original tail lamp
5
From Japan
On 2013-09-01 17:16:32
It is cheaper than buying an equivalent thing in a motorbike shop, however it is necessary to buy a bundle with other goods (according to the shipping fee)
This review is about item#35507412.
Change to old T20 valve. Turn indicator and small
5
From Japan
On 2013-08-16 15:19:58
Since it is a car 20 years ago, the contact point rusted, I replaced this with a T20w socket and used this valve. Winker lens is black clear so you need an amber bulb Turner / Small Co-luminosity and color are perfect! It is reliable maker goods and the price is cheap! LED may be good, too? but! It is safe · It is a Jaffa light bulb.
This review is about item#35507507.