Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Wedge Bulb T5 12V, Single Bulb

2 Wheeled Vehicle Wedge Bulb T5 12V, Single Bulb BWB112

by M&H
4.50 (4)
Item.#
00263646
Mfr.#
BWB112
Package Qty.
1Box(10PC)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Power (W)
2
Color
Transparent
Voltage (V)
12
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Ashtray lighting
5
From Japan
On 2016-07-26 16:56:59
In the home center there are only two packs, but it is saved because it can be purchased separately.
This review is about item#35507534.
Replace valve
5
From Japan
On 2016-05-08 16:41:08
It is easier than anywhere in shops in Okinawa Prefecture, so you can rest assured it is genuine.
This review is about item#35507543.
For refilling bulbs
3
From Japan
On 2016-04-25 17:06:54
You may pack one by one. I am drawn because it is cheaper than Stanley.
This review is about item#35507534.
BMW motorcycle meter ball
5
From Japan
On 2015-07-05 16:07:42
It seems to be a standard sphere that is not used much, and it is not sold at shops in neighborhoods, and since the dealer is also far and expensive, it can be purchased here and it is saved.
This review is about item#35507543.