Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Wedge Bulb T6.5 12V, Single Bulb

2 Wheeled Vehicle Wedge Bulb T6.5 12V, Single Bulb BWB123

by M&H
4.32 (19)
Item.#
00263682
Mfr.#
BWB123
Package Qty.
1Box(10PC)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Glass Bulb Type
T6.5
Rated Voltage (V)
12
Rated Power (W)
1.7
Color
Transparent
Connector
W2.2x5.2d
Type
Single
Voltage (V)
12
Customer Reviews
5 star 12
4 star 1
3 star 6
2 star 0
1 star 0
Review Rating: 4.32
19 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
3
From Japan
On 2018-04-26 19:53:34
Since there are not many other options, it is only an impression that can be used normally. I replaced it with h4 LED now.
This review is about item#35507744.
Used for car meter lamp.
5
From Japan
On 2017-07-25 21:24:54
I did not sell it even in AUTOBACS, it was very helpful.
This review is about item#263682.
For motorcycle maintenance
3
From Japan
On 2017-07-11 11:53:15
Package is completely unnecessary. The cheaper one is pleased
This review is about item#35507744.
Motorcycle meter sphere replacement.
5
From Japan
On 2017-04-26 16:42:05
I feel like it got brighter than genuine parts (made in Germany).
This review is about item#263682.
Position ball of motorcycle
4
From Japan
On 2017-04-04 23:52:22
I processed it slightly and used it. I am saved because I became a type that I can not get normally.
This review is about item#263698.
Car bulb exchange
5
From Japan
On 2017-01-17 22:35:22
Although I searched for various things, it was saved without selling quite well.
This review is about item#263707.
MPV meter lighting
5
From Japan
On 2016-05-03 11:57:40
It was cheap and I felt very hard that I could not get into it.
This review is about item#00263707.
work
5
From Japan
On 2015-09-09 16:10:19
usually
This review is about item#35507726.
To car maintenance
5
From Japan
On 2015-08-02 00:07:38
Used as a meter for Mazda vehicles. Because it is a special size, it is hard to sell, but it was nice to have it in Monotaro san.
This review is about item#00263698.
Reserve
3
From Japan
On 2015-07-12 17:13:43
Because it is an unusual item, I am buying a lot.
This review is about item#35507726.