Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spur Gear DP Diametral Pitch
  • Spur Gear DP Diametral Pitch
  • Spur Gear DP Diametral Pitch

Spur Gear DP Diametral Pitch DP8-20FC

Item.#
00263934
Mfr.#
DP8-20FC
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Number of Pace
8
Addendum Circle Diameter dk (phi mm)
69.85
Face Width (B)(mm)
33.34
Pressure Angle (Degree)
14 1/2
Material
FC20 (casting)
Pitch Circle Diameter do (phi mm)
63.50
Hole Diameter d (phi mm)
15
Number of Gears
20