Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Motorcycle Halogen Bulb

Motorcycle Halogen Bulb 133C

by M&H
5.00 (1)
Item.#
00263962
Mfr.#
133C
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
H4R
Color
Transparent
Voltage (V)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Two wheel light light bulb replacement
5
From Japan
On 2015-01-20 15:33:36
We ordered it because it was not available nearby for special valves. It was saved because it arrived soon.
This review is about item#35504393.