Buy more than* S$200* and get FREE SHIPPING

  • Spur Gear DP Diametral Pitch
  • Spur Gear DP Diametral Pitch
  • Spur Gear DP Diametral Pitch

Spur Gear DP Diametral Pitch DP8-26FC

Item.#
00263995
Mfr.#
DP8-26FC
Package Qty.
1PC
Ship pack of
1
46.52 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Number of Pace
8
Number of Gears
26
Pitch Circle Diameter do (phi mm)
82.55
Hole Diameter d (phi mm)
15
Material
FC20 (casting)
Addendum Circle Diameter dk (phi mm)
88.90
Face Width (B)(mm)
33.34
Pressure Angle (Degree)
14 1/2