Buy more than* S$200* and get FREE SHIPPING

  • Spur Gear DP Diametral Pitch
  • Spur Gear DP Diametral Pitch
  • Spur Gear DP Diametral Pitch

Spur Gear DP Diametral Pitch DP8-29FC

Item.#
00264022
Mfr.#
DP8-29FC
Package Qty.
1PC
Ship pack of
1
52.23 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Number of Pace
8
Number of Gears
29
Pitch Circle Diameter do (phi mm)
92.08
Hole Diameter d (phi mm)
15
Material
FC20 (casting)
Addendum Circle Diameter dk (phi mm)
98.43
Face Width (B)(mm)
33.34
Pressure Angle (Degree)
14 1/2