Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Standard Halogen PH7 12V

2 Wheeled Vehicle Standard Halogen PH7 12V 110C

by M&H
4.18 (11)
Item.#
00264048
Mfr.#
110C
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Type
PH7
Color
Transparent
Voltage (V)
6
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
driving
5
From Japan
On 2016-11-03 23:01:23
Anyway, it cheaply gotten in. I will purchase it again.
This review is about item#35504183.
For Honda AF 67 finishing
4
From Japan
On 2016-10-14 16:40:52
It is quality equivalent to genuine parts. I was satisfied with the customer.
This review is about item#35504183.
Motorcycle headlight
1
From Japan
On 2016-07-17 12:15:27
It is regrettable that it is darker than I expected. The normal bulb is brighter.
This review is about item#35504201.
Maintenance and valve replacement
5
From Japan
On 2016-05-25 11:58:22
The brightness is reasonable. Is it a bit expensive for money?
This review is about item#35504183.
Motorbike
2
From Japan
On 2016-04-24 00:22:02
In idling it is a little yellow like tungsten, but turning up will turn white light. There is no particular problem in mounting, the brightness is brighter than normal. I am worried about how long life will last.
This review is about item#35504192.
Used for delivery bikes
4
From Japan
On 2014-11-21 16:37:52
It is sufficiently bright, and it can be used without problems, especially at present.
This review is about item#35504183.
Use Honda TLR 200 with 12 V specifications
5
From Japan
On 2014-09-26 15:45:42
It is brighter than the genuine valve and the price is reasonable.
This review is about item#35504201.
For scooter headlight replacement
5
From Japan
On 2014-03-12 18:57:44
Yamaha Jog headlights owned as a second year bike for a long time were getting pretty dark, so we will consider halogen light this time. When I changed from 12V25 / 25 to 12V30 / 30, I am satisfied very brightly.
This review is about item#35504183.
Used for bike repair
5
From Japan
On 2013-11-20 09:17:07
Because cheap incandescent bulb type valves will expire in less than a year, we replaced them with halogen bulbs. Halogen balls are recommended because they can not cut easily.
This review is about item#35504183.
For a single car
5
From Japan
On 2013-11-15 13:25:42
I am satisfied with the product
This review is about item#35504183.