Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spur Gear DP Diametral Pitch
  • Spur Gear DP Diametral Pitch
  • Spur Gear DP Diametral Pitch

Spur Gear DP Diametral Pitch DP8-32FC

Item.#
00264056
Mfr.#
DP8-32FC
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Number of Pace
8
Hole Diameter d (phi mm)
15
Number of Gears
32
Pitch Circle Diameter do (phi mm)
101.60
Material
FC20 (casting)
Pressure Angle (Degree)
14 1/2
Addendum Circle Diameter dk (phi mm)
107.95
Face Width (B)(mm)
33.34