Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 Wheeled Vehicle Standard Halogen PH7s 12V

2 Wheeled Vehicle Standard Halogen PH7s 12V 105C

by M&H
3.50 (2)
Item.#
00264066
Mfr.#
105C
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Type
PH7s
Voltage (V)
12
Power (W)
25
Color
Transparent
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
bike
3
From Japan
On 2017-12-28 17:53:52
Packaging is bad! Put the goods in the box as it is, no cushioning material! ! In the box, the product was "stupid and rampaged" Using a tester, check the continuity and have no problem I confirmed it. I confirmed that there is no problem. MonotaRO sometimes exists.
This review is about item#264066.
On the scooter
4
From Japan
On 2016-09-11 23:44:05
Changed from 15 W to this 25 W. It is much brighter so that it can illuminate far. Because the shipment was delayed due to lack of items, the schedule came. Please inventory control to suppliers thoroughly.
This review is about item#264066.