Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Standard Halogen PH8 6V

2 Wheeled Vehicle Standard Halogen PH8 6V 6AC

by M&H
4.83 (6)
Item.#
00264075
Mfr.#
6AC
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Type
PH8
Color
Transparent
Voltage (V)
6
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Honda XL 250 S light
5
From Japan
On 2018-03-12 14:41:30
Because it was 6V, I was in trouble because there was no LED, but it was good that it got brighter instead of a halogen lamp
This review is about item#35504244.
For replacement
5
From Japan
On 2015-04-23 08:36:22
Handling of 6V balls is getting less, so it was very helpful. I exchanged it, I am extremely satisfied that it is bright enough to be interested in that it is a fossil M & H company.
This review is about item#35504244.
Repair
5
From Japan
On 2015-01-12 03:13:39
The headlight was very dark with a 6V bike and I was planning to convert it to 12V, but I am satisfied that it is as bright as 6 volt bulbs are.
This review is about item#35504244.
Headlights of ct 110
5
From Japan
On 2014-10-15 22:43:03
It is pretty bright! I installed it in ct 110, but it is enough without converting it to 12 v.
This review is about item#35504244.
Old car
5
From Japan
On 2014-08-04 11:26:31
6V specification is saved for shops because there is not much stock.
This review is about item#35504235.
I used it for an old motorcycle (6V). It was saved because there was not much of 6V.
4
From Japan
On 2014-02-16 23:15:38
good.
This review is about item#35504235.