Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spur Gear DP Diametral Pitch
  • Spur Gear DP Diametral Pitch
  • Spur Gear DP Diametral Pitch

Spur Gear DP Diametral Pitch DP8-35FC

Item.#
00264083
Mfr.#
DP8-35FC
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Number of Pace
8
Pressure Angle (Degree)
14 1/2
Boss Diameter dh (phi mm)
65
Pitch Circle Diameter do (phi mm)
111.13
Hole Diameter d (phi mm)
15
Material
FC20 (casting)
Number of Gears
35
Addendum Circle Diameter dk (phi mm)
117.48
Face Width (B)(mm)
33.34