Buy more than* S$200* and get FREE SHIPPING

  • Spur Gear DP Diametral Pitch
  • Spur Gear DP Diametral Pitch
  • Spur Gear DP Diametral Pitch

Spur Gear DP Diametral Pitch DP8-36FC

Item.#
00264092
Mfr.#
DP8-36FC
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Number of Pace
8
Boss Diameter dh (phi mm)
65
Pitch Circle Diameter do (phi mm)
114.30
Hole Diameter d (phi mm)
15
Number of Gears
36
Material
FC20 (casting)
Addendum Circle Diameter dk (phi mm)
120.65
Face Width (B)(mm)
33.34
Pressure Angle (Degree)
14 1/2