Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For two-wheeled vehicles Standard halogen PH9 6V

For two-wheeled vehicles Standard halogen PH9 6V 11C

by M&H
5.00 (1)
Item.#
00264102
Mfr.#
11C
Package Qty.
1pc
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Type
PH9
Voltage (V)
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Monkey's headlight exchange
5
From Japan
On 2014-10-13 12:55:14
It got brighter.
This review is about item#00264102.