Buy more than* S$200* and get FREE SHIPPING

  • Spur Gear DP Diametral Pitch
  • Spur Gear DP Diametral Pitch
  • Spur Gear DP Diametral Pitch

Spur Gear DP Diametral Pitch DP8-38FC

Item.#
00264117
Mfr.#
DP8-38FC
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Number of Pace
8
Face Width (B)(mm)
33.34
Pressure Angle (Degree)
14.5
Shape
1A
Addendum Circle Diameter dk (phi mm)
127
Material
FC20 (casting)
Hole Diameter d (phi mm)
15
Number of Gears
38
Boss Diameter dh (phi mm)
65
Pitch Circle Diameter do (phi mm)
120.65