Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Head Bulb B35 12V, Double Bulb

2 Wheeled Vehicle Head Bulb B35 12V, Double Bulb B2310

by M&H
4.20 (5)
Item.#
00264118
Mfr.#
B2310
Package Qty.
1Box(10PC)
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Connector
BA20D
Color
Transparent
Voltage (V)
12
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
For KTM Freeride
3
From Japan
On 2015-10-13 13:57:27
I am satisfied that it is cheaper than genuine. I wonder how much longer it is.
This review is about item#35505382.
Motorcycle headlight
3
From Japan
On 2014-07-17 19:18:06
It is normal. I can save it if the price is cheaper a little, is not it useless here? But ordinary things are amazing if you think from manufacturing.
This review is about item#35505382.
Repair
5
From Japan
On 2014-05-07 15:26:27
Even at a motorcycle specialty store, I could not find it because of a special item, but I found it immediately at Monotaro san, it was very helpful
This review is about item#35505382.
Used in Taiwan made 4 wheel buggy (ADLY)
5
From Japan
On 2013-10-05 22:49:40
I am satisfied that I found cheap ones at only the expensive shops nearby.
This review is about item#35505382.
For motorcycle maintenance replacement
5
From Japan
On 2011-11-21 20:30:22
There is no problem as it is made by a leading manufacturer (H & M Matsushima). I am saved to buy it cheaply.
This review is about item#35505382.