Buy more than* S$200* and get FREE SHIPPING

  • Spur Gear DP Diametral Pitch
  • Spur Gear DP Diametral Pitch
  • Spur Gear DP Diametral Pitch

Spur Gear DP Diametral Pitch DP8-39FC

Item.#
00264126
Mfr.#
DP8-39FC
Package Qty.
1PC
Ship pack of
1
71.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Number of Pace
8
Hole Diameter d (phi mm)
15
Number of Gears
39
Addendum Circle Diameter dk (phi mm)
130.18
Face Width (B)(mm)
33.34
Material
FC20 (casting)
Pressure Angle (Degree)
14 1/2
Boss Diameter dh (phi mm)
65
Pitch Circle Diameter do (phi mm)
123.83