Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Head Bulb RP35 12V, Double Bulb

2 Wheeled Vehicle Head Bulb RP35 12V, Double Bulb 1P1106BW

by M&H
4.86 (14)
Item.#
00264224
Mfr.#
1P1106BW
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Connector
P30D
Color
White
Voltage (V)
12
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
Headball head of motorcycle in the early 1970's
5
From Japan
On 2017-05-23 14:37:20
Used with valves of old cars for restore, attached things 40 years ago, if you can open the engine hook accelerator, it is outstanding. I bought it. Can be used without problems, the old car revived.
This review is about item#264197.
Old car bike restore
5
From Japan
On 2017-05-22 19:43:59
Purchased for domestically produced car 125cc motorcycle rest store for 45 years ago, if the battery is also exchanged and the regulator is bad, there are not enough light bulbs. It is safe, lights up, and even at high engine speed, it is stable with brightness, so I would like to use it from now on.
This review is about item#35505233.
Old tractor headlights
4
From Japan
On 2017-01-27 16:52:11
The luminescent color is whitish, but the impression of whether it got lighter was subtle.
This review is about item#264224.
Work lamp for forklift
5
From Japan
On 2016-11-04 16:42:04
I could not get the double ball of 12 V with a collar and it was saved. I do not need it very often, but if it does not exist I would like to replace every lamp, so I want you to keep it in line.
This review is about item#35505233.
It is repair valve of auxiliary light.
5
From Japan
On 2016-08-21 22:38:32
Even now it can be used with confidence even with certain goods.
This review is about item#264215.
Light bulb exchange
5
From Japan
On 2016-06-07 14:36:38
There is no problem in brightness. How much later will you have?
This review is about item#00264267.
For tractor headlight
5
From Japan
On 2016-04-27 22:16:36
I examined various sites, but this bulb had only the monotalou posted. There are plenty of kinds from general things to special things, it is saved.
This review is about item#35505233.
Old motorcycle headlight bulb
5
From Japan
On 2016-04-06 15:03:55
I was saved because there was no treatment at other. It became cooler as it becomes white compared to the normal valve (* ^ _ ^ *)
This review is about item#00264224.
Purchased as an old agricultural tractor head lamp 20 years ago
5
From Japan
On 2015-12-27 15:06:46
It was inexpensive, but it was definitely usable. It was only Monotaro that I could search on the net. Was saved!
This review is about item#35505233.
Conventional products are dark so exchange
5
From Japan
On 2015-12-17 23:47:48
The brightness is sufficient and I am very satisfied. I am looking forward to durability.
This review is about item#35505233.