Buy more than* S$200* and get FREE SHIPPING

  • Motorcycle Head Bulb

Motorcycle Head Bulb B2063

by M&H
4.83 (6)
Item.#
00264382
Mfr.#
B2063
Package Qty.
1Box(10PC)
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connector
P15S25-1
Voltage (V)
12
Power (W)
18
Color
Transparent
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
To Yamaha mint headlights
5
From Japan
On 2018-01-19 14:57:15
I bought repeat as spare as it was the cheapest on the net. Especially it is used normally without problems.
This review is about item#35505355.
Motorcycle Maintenance
5
From Japan
On 2017-09-15 18:52:35
I am sorry because it is hard to sell now. I appreciate the selection of Monotaro.
This review is about item#35505355.
Replacement ball of fog lamp
4
From Japan
On 2016-02-25 19:20:56
Replace the drag star genuine fog lamp because the ball has broken
This review is about item#35505364.
Yamaha Mate 50
5
From Japan
On 2015-11-28 19:30:20
Previously it sold for 1890 yen at the Monotaro. Now that other site is cheaper it is purchased there. I have seen that M & H is ready right away, but I have 9 months to replace it but it has not expired. There are many other manufacturers, but is it easy to get in, so is not M & H OK?
This review is about item#00264355.
Used for repairing old motorcycles
5
From Japan
On 2014-09-24 23:28:20
I could use anything without problems, I will purchase again if I become necessary.
This review is about item#35505355.
For bike fog lamp replacement
5
From Japan
On 2014-08-16 18:09:50
This type is rather difficult to obtain as a kind of difficult to obtain, but I was able to GET with no problem at Monotaro saved
This review is about item#35505355.