Buy more than* S$200* and get FREE SHIPPING

  • Motorcycle Head Bulb

Motorcycle Head Bulb B2064

by M&H
4.75 (4)
Item.#
00264398
Mfr.#
B2064
Package Qty.
1Box(10PC)
Ship pack of
1
29.38 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Connector
P15S25-1
Voltage (V)
12
Power (W)
25
Color
Transparent
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Fog instead of balls
4
From Japan
On 2016-02-25 19:20:56
Therefore exchange fog lamp of the sphere of Dragster genuine has expired
This review is about item#35505364.
Yamaha Mate 50
5
From Japan
On 2015-11-28 19:30:20
It was previously sold in Monotarou at 1890 yen. Now it bought over there because cheap is better of the other sites. M & H I sometimes saw you stood 9 months and although exchange that immediately cut off It does not have expired. I think in a good even M & H because there are many in other manufacturers easy to come by?
This review is about item#00264355.
Used to repair old bikes
5
From Japan
On 2014-09-24 23:28:20
What was also be used without problems, Buy Also, accustomed to necessity.
This review is about item#35505355.
Motorcycle for fog lamp exchange
5
From Japan
On 2014-08-16 18:09:50
Although this type enters a difficult class to obtain and say either, was able to GET without any problem is Monotarou Mr. Helpful I was
This review is about item#35505355.