Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Head Bulb T19 12V, Double Bulb

2 Wheeled Vehicle Head Bulb T19 12V, Double Bulb B2012

by M&H
4.59 (41)
Item.#
00264407
Mfr.#
B2012
Package Qty.
1Box(10PC)
Ship pack of
1
35.83 SGD
ADD TO CART
Shipped after 2017-07-27
Now we ship to...
...see all
Item Feature
Voltage (V)
12
Connector
P15D25-1
Color
Transparent
Customer Reviews
5 star 28
4 star 9
3 star 4
2 star 0
1 star 0
Review Rating: 4.59
41 Customer Reviews
The reviews are automatic translation.
Turnip, headlight ball
5
From Japan
On 2017-06-29 17:43:35
It's cheap but quality is fine. Although it loses the brightness compared with halogen, it is enough for normal use.
This review is about item#35505303.
Motorcycle Replacement Parts
5
From Japan
On 2017-05-30 14:26:17
There is no problem with normal use. Because it is a type that is not put too much in the motorcycle shop, it was saved here.
This review is about item#35505285.
AF61 TODAY
5
From Japan
On 2017-05-17 23:30:01
The best selling is made in Japan, if the light change switch is in the middle of HI LOW, it will fall into the light unit, so it will be saved if it is cheap.
This review is about item#35505303.
For motorcycle headlights
5
From Japan
On 2017-03-01 04:46:58
Since it is a battery-less car on the old motorcycle, I was looking for a product with the lowest wattage as possible. (Because it only catches in the daytime) Yellow headlight suits the old car
This review is about item#00264425.
Used for headlight
4
From Japan
On 2017-02-16 23:59:39
I am satisfied because there is an assortment. Half of the price you buy at a store from the top?
This review is about item#35505303.
Maintenance of the motorcycle
5
From Japan
On 2017-01-29 16:13:30
It is cheap and handy because there is a ball of dead balls. I will order from now as well.
This review is about item#35505321.
Head valve exchange
5
From Japan
On 2016-11-24 17:22:18
Valve replacement etc. can be done without any problems and can be used normally. However, since it is not halogen in terms of brightness, it is equivalent to that.
This review is about item#264443.
Maintenance
4
From Japan
On 2016-11-02 18:53:43
It was able to be used normally without problems.
This review is about item#35505337.
For two wheels
3
From Japan
On 2016-10-31 10:48:46
Purchased for motorcycles, it is a big help because you get the things you want a little earlier.
This review is about item#35505303.
Light bulb exchange
3
From Japan
On 2016-09-29 21:23:40
I replaced it with Af 18, but because it is different height, it was processed for a while and used. No problem using it
This review is about item#35505303.