Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Head Bulb T19 12V, Double Bulb

2 Wheeled Vehicle Head Bulb T19 12V, Double Bulb 1P2012YE

by M&H
4.65 (49)
Item.#
00264425
Mfr.#
1P2012YE
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Voltage (V)
12
Connector
P15D25-1
Color
Yellow
Customer Reviews
5 star 36
4 star 9
3 star 4
2 star 0
1 star 0
Review Rating: 4.65
49 Customer Reviews
The reviews are automatic translation.
Used for Honda - Tsui.
5
From Japan
On 2017-12-29 00:07:57
There is sharpness at the time of switching two stages also bright and easy to operate.
This review is about item#35505337.
Repair
5
From Japan
On 2017-12-25 07:21:57
It became brightness close to the standard item. Transactions are smooth and Speed ​​Museum is also appreciated.
This review is about item#35505321.
I use it for Super Cub
5
From Japan
On 2017-12-18 09:23:00
It is cheap, bright and no problem. I want to order again when it runs out!
This review is about item#35505294.
Used for running a two-wheeled vehicle
5
From Japan
On 2017-11-17 15:04:39
It is cheap and very satisfied. I will purchase it again when it runs out.
This review is about item#35505294.
Moped scooter
5
From Japan
On 2017-10-29 00:03:17
If you buy it at the home center, it will cost about 600 yen, In Monotaro you can buy it at around half price. It is the same quality as Mr. Stanley and Koizumi. M & H has purchased it many times in the past but has never betrayed expectations.
This review is about item#35505303.
Buy for commuter motorcycle headlights
5
From Japan
On 2017-10-20 23:46:44
It was nice to purchase one cheaply. It is better than buying at a home center!
This review is about item#35505303.
Replacing bulb on scooter
5
From Japan
On 2017-10-11 14:57:04
I have bought the same thing at the motorcycle store so far but can buy it cheaply.
This review is about item#35505294.
When exchanging motorcycle head spheres
5
From Japan
On 2017-08-25 17:29:56
Although this type of head ball can not be found in the home center etc. even though it is parts of the moped motorcycle which can be easily replaced by oneself, these things are sold well and it is really helpful!
This review is about item#35505303.
Turnip, headlight ball
5
From Japan
On 2017-06-29 17:43:35
It's cheap but quality is fine. Although it loses the brightness compared with halogen, it is enough for normal use.
This review is about item#35505303.
Motorcycle Replacement Parts
5
From Japan
On 2017-05-30 14:26:17
There is no problem with normal use. Because it is a type that is not put too much in the motorcycle shop, it was saved here.
This review is about item#35505285.