Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 Wheeled Vehicle Head Bulb T19 6V, Single Bulb

2 Wheeled Vehicle Head Bulb T19 6V, Single Bulb B2052

by M&H
4.50 (4)
Item.#
00264486
Mfr.#
B2052
Package Qty.
1Box(10PC)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connector
P15S25-1
Voltage (V)
6
Power (W)
15
Color
Transparent
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
5
From Japan
On 2018-02-01 15:29:16
I could not find it for 6 V easily, and I reached Monotaro. It was saved.
This review is about item#35505276.
6V monkey
4
From Japan
On 2015-04-20 18:27:48
It is certainly cheaper than buying at a specialty shop. Also 6V ball is saved because there are many out of stock.
This review is about item#35505276.
Valve of moto como
4
From Japan
On 2014-11-26 13:22:37
Because the price is cheap, I bought it to spare.
This review is about item#35505276.
6V gorilla head light
5
From Japan
On 2013-04-29 17:52:52
There is no place to sell valves of 6V easily, and even if there is any, although it is expensive but high price, this product is also very satisfied with the price.
This review is about item#35505276.