Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Head Bulb T19 6V, Single Bulb

2 Wheeled Vehicle Head Bulb T19 6V, Single Bulb 1P2052YE

by M&H
4.33 (3)
Item.#
00264504
Mfr.#
1P2052YE
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connector
P15S25-1
Voltage (V)
6
Power (W)
15
Color
Yellow
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
6V monkey
4
From Japan
On 2015-04-20 18:27:48
It is certainly cheaper than buying at a specialty shop. Also 6V ball is saved because there are many out of stock.
This review is about item#35505276.
Valve of moto como
4
From Japan
On 2014-11-26 13:22:37
Because the price is cheap, I bought it to spare.
This review is about item#35505276.
6V gorilla head light
5
From Japan
On 2013-04-29 17:52:52
There is no place to sell valves of 6V easily, and even if there is any, although it is expensive but high price, this product is also very satisfied with the price.
This review is about item#35505276.