Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 Wheeled Vehicle Head Bulb T19 6V, Double Bulb

2 Wheeled Vehicle Head Bulb T19 6V, Double Bulb B2004

by M&H
4.75 (12)
Item.#
00264522
Mfr.#
B2004
Package Qty.
1Box(10PC)
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Connector
P15D25-1
Voltage (V)
6
Color
Transparent
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Change motorcycle headlamp
5
From Japan
On 2017-06-17 21:51:32
6 V is no longer sold at the neighborhood home improvement center. It really helps.
This review is about item#35505251.
bike
5
From Japan
On 2017-05-19 21:34:32
6V has not been sold at the shop. It is easy and saved.
This review is about item#35505242.
Exchange
4
From Japan
On 2017-03-21 10:10:43
6 V ball has few handling shops and it is useful. I hope the kit that can be changed to 12v is cheap.
This review is about item#35505251.
Purchase to stop the halogen bulb with high power consumption so that no burden is imposed on the battery and the dynamo
5
From Japan
On 2016-07-29 16:08:52
We recently bought two light bulbs of this standard because we are not putting it at the home center and getting it hard to obtain. Ease and low price are good.
This review is about item#35505242.
Personal Motorcycle
5
From Japan
On 2016-05-01 01:12:29
I have attached attachment to old car, but it is very helpful to have parts even if it is an old motorcycle.
This review is about item#35505251.
Exchange
5
From Japan
On 2016-04-30 16:26:38
It is a good product for cheap price.
This review is about item#35505267.
6V Old car headlight
3
From Japan
On 2016-04-26 18:41:20
I purchased this because there was no regular valve. I was slightly worried because it was clearly stated that the lifetime is short.
This review is about item#00264538.
Used for personal use.
5
From Japan
On 2016-03-29 20:13:33
Although I have a hard time finding it at the shop front, I am very much saved.
This review is about item#00264538.
It was used as a headlight bulb of a Honda monkey.
5
From Japan
On 2015-08-28 15:35:25
I used it as a head light bulb of my friend's old car Honda Monkey. In modern day it is a 6V ball without a motorcycle to use, so I ordered it not at hand but it was cheap and my friend was satisfied.
This review is about item#35505242.
Super cub headlights
5
From Japan
On 2014-10-12 18:06:37
Since it is a standard that can not be easily purchased at home centers, it is very helpful to buy it easily. I would like to purchase it again when it runs out.
This review is about item#35505242.