Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Bayonet Cap Bulb G10 12V, Single Bulb

2 Wheeled Vehicle Bayonet Cap Bulb G10 12V, Single Bulb 1P7111

by M&H
4.75 (8)
Item.#
00264556
Mfr.#
1P7111
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Connector
BA9S
Voltage (V)
12
Power (W)
1.7
Color
Transparent
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Super Cub
3
From Japan
On 2018-03-23 21:26:09
Super cub used for 6V ~ 12V conversion. It was good that it was cheaper than the nearby home center home center.
This review is about item#264556.
When consumable parts are exchanged
5
From Japan
On 2018-01-21 09:43:39
I used it for the position ball of the old car. I think that it is a size that I handle hardly in the home center. I am saved.
This review is about item#264626.
Scooter maintenance
5
From Japan
On 2017-11-07 08:40:25
Because it is cheap, we are ordering a few items so that it becomes free shipping and other products.
This review is about item#00264626.
Used for the motorcycle meter ball.
5
From Japan
On 2017-10-01 15:06:52
I purchased a 6-volt bike to make it 12 volt specification. It is very useful as it is a light bulb that is not readily available at home centers.
This review is about item#35506667.
Restoration of a single car
5
From Japan
On 2017-09-26 22:15:01
I appreciate speedy response. Because I am restore, I will think about it at ease.
This review is about item#264556.
Used in the late period gorilla 12 v.
5
From Japan
On 2016-03-13 22:13:00
I do not sell very well to this 12v ball, the home center in this area. Even if the mouthpiece and the number of bolts match, it was saved because the height was not 20 mm.
This review is about item#35506667.
Motorcycle Parts
5
From Japan
On 2015-07-06 01:30:29
Because you can buy the same thing as a retail store cheaply, I use it every time.
This review is about item#35506651.
For Yamaha Chappy to change engine of Jog from 6V to 12V.
5
From Japan
On 2015-03-18 15:03:05
Everything is satisfying normally.
This review is about item#35506667.