Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Bayonet Cap Bulb G10 12V, Single Bulb

2 Wheeled Vehicle Bayonet Cap Bulb G10 12V, Single Bulb B7111

by M&H
5.00 (3)
Item.#
00264574
Mfr.#
B7111
Package Qty.
1Box(10PC)
Ship pack of
1
11.94 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Connector
BA9S
Voltage (V)
12
Power (W)
1.7
Color
Transparent
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used in the late Gorilla 12v of.
5
From Japan
On 2016-03-13 22:13:00
This 12v sphere, does not sell easily to the home center of this area. Even if there is a number of cap and bolts, because the height did not have 20mm, I was saved.
This review is about item#35506667.
Bike parts
5
From Japan
On 2015-07-06 01:30:29
Because the same thing can buy cheap and commercial outlets, it will use every time.
This review is about item#35506651.
Yamaha chappy for 12V of the jog of engine putting substitution 6V to.
5
From Japan
On 2015-03-18 15:03:05
Is fairly normal satisfaction.
This review is about item#35506667.