Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Bayonet Cap Bulb G10 6V, Single Bulb

2 Wheeled Vehicle Bayonet Cap Bulb G10 6V, Single Bulb B7101

by M&H
4.44 (9)
Item.#
00264644
Mfr.#
B7101
Package Qty.
1Box(10PC)
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Glass Bulb Type
G10
Rated Voltage (V)
6
Rated Power (W)
1.7
Connector
BA9S
Type
Single
Color
Transparent
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
6V Super Cub position ball
4
From Japan
On 2017-04-10 14:45:01
I used it for the position ball of 6V Super Cub. Although it glows orange more than the ball at that time, I am generally satisfied.
This review is about item#264678.
Replacement of small ball of motorcycle
3
From Japan
On 2017-04-06 18:45:13
I replaced the small ball in the headlight with the maintenance of the motorcycle There was nothing different that I said differently
This review is about item#264678.
To replace the motorcycle of 50 years ago
5
From Japan
On 2016-06-08 07:11:33
It was nice to have it.
This review is about item#35506633.
Bike neutral lamp
5
From Japan
On 2016-05-13 19:56:45
It was able to be used without problems. Packing is tightened and it is about even simpler or without blowing agent.
This review is about item#00264653.
To the old car's meter lamp
3
From Japan
On 2015-11-08 12:32:34
6V balls are very selling because they are hardly sold in neighboring stores.
This review is about item#35506642.
Old motorcycle position light
5
From Japan
On 2015-01-24 13:48:51
I could buy it cheaper than a mass merchandise store
This review is about item#00264653.
Position lamp
5
From Japan
On 2014-12-11 12:36:14
Yellow was used for position lamp of 6V car It was yellow of about fog lamps The brightness is 3w But because it is yellow it is dark enough so you can use it if it is dark turn signal
This review is about item#00264678.
Component replacement
5
From Japan
On 2014-11-09 15:27:46
It is perfect for initial type Shari's meter
This review is about item#00264662.
Lantern turnip, position lamp
5
From Japan
On 2014-01-23 16:06:16
I used it as an auxiliary lamp installed in the side cover of lit lamp turnip. I am safe lit without problems. 6V bulb can not be purchased easily, so it was saved.
This review is about item#35506642.