Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Bayonet Cap Bulb G10 6V, Single Bulb

2 Wheeled Vehicle Bayonet Cap Bulb G10 6V, Single Bulb A7103

by M&H
4.44 (9)
Item.#
00264653
Mfr.#
A7103
Package Qty.
1Pack(2PC)
Ship pack of
1
4.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Glass Bulb Type
G10
Rated Voltage (V)
6
Compatible
Meter ball, ball position
Color
Transparent
Connector
BA9S
Type
Single
Rated Power (W)
3
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Position ball of 6V Super Cub
4
From Japan
On 2017-04-10 14:45:01
It was used to position spheres of 6V Super Cub. It lights than at the time of the ball in orange, but generally satisfied.
This review is about item#264678.
Exchange of the motorcycle of small spheres
3
From Japan
On 2017-04-06 18:45:13
It was not separately be changed to say that this was the exchange of small spheres in the headlights in the maintenance of the motorcycle
This review is about item#264678.
The sphere exchange of 50 years ago bike
5
From Japan
On 2016-06-08 07:11:33
It was good there.
This review is about item#35506633.
Bike neutral lamp
5
From Japan
On 2016-05-13 19:56:45
It could be used without problems. Packing is about may be Yes without more simple or blowing agent in the strict.
This review is about item#00264653.
The old car of the meter lamp
3
From Japan
On 2015-11-08 12:32:34
6V bulb is very helpful because it does not almost sold in the neighboring shop.
This review is about item#35506642.
Position lights of old bike
5
From Japan
On 2015-01-24 13:48:51
I was able to buy cheaper than retailers
This review is about item#00264653.
Position lamp
5
From Japan
On 2014-12-11 12:36:14
The yellow I used to 6V car position lamp It was yellow of about fog lamp Brightness is a degree that can be used if the course darker turn signal barely Since 3w But yellow
This review is about item#00264678.
Component replacement
5
From Japan
On 2014-11-09 15:27:46
Perfect for Meta of early type Shary
This review is about item#00264662.
Andon turnip, position lamp
5
From Japan
On 2014-01-23 16:06:16
It was used in the auxiliary lamp that has been installed in the lantern turnip of the side cover. Without a problem lit with confidence. Since 6V bulb can not buy easily, I was saved.
This review is about item#35506642.