Buy more than* S$200* and get FREE SHIPPING

  • Motorcycle Ferrule Bulb

Motorcycle Ferrule Bulb B7514

by M&H
4.00 (1)
Item.#
00264723
Mfr.#
B7514
Package Qty.
1Box(10PC)
Ship pack of
1
16.83 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Connector
BA9S
Voltage (V)
12
Power (W)
10
Color
Transparent
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bike blinker
4
From Japan
On 2015-06-17 23:10:31
Light bulb used to bike do not know whether to expire on whether to expire in vibration heat but has been replaced until no cut so cheap. I think cheap also think so.
This review is about item#00264714.