Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Motorcycle Ferrule Bulb

Motorcycle Ferrule Bulb B7512

by M&H
4.00 (1)
Item.#
00264748
Mfr.#
B7512
Package Qty.
1Box(10PC)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Connector
BA9S
Voltage (V)
12
Power (W)
6
Color
Transparent
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bike Winker
4
From Japan
On 2015-06-17 23:10:31
I do not know whether the light bulb used for the bike can be cut with vibration or it can be cut with heat, but I am exchanging it until it can not be cut because it is cheap. I think whether it is cheap though thinking so.
This review is about item#00264714.