Buy more than* S$200* and get FREE SHIPPING

  • Motorcycle Ferrule Bulb

Motorcycle Ferrule Bulb 1P7503

by M&H
Item.#
00264766
Mfr.#
1P7503
Package Qty.
1PC
Ship pack of
1
15.13 SGD
ADD TO CART
Shipped after 2017-11-28
Now we ship to...
...see all
Item Feature
Glass Bulb Type
G14
Rated Voltage (V)
6
Type
Single
Color
Transparent
Connector
BA9S
Rated Power (W)
8
Compatible
Turn signal bulb