Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Bayonet Cap Bulb G18 12V, Single Bulb

2 Wheeled Vehicle Bayonet Cap Bulb G18 12V, Single Bulb B5110

by M&H
4.67 (15)
Item.#
00264958
Mfr.#
B5110
Package Qty.
1Box(10PC)
Ship pack of
1
13.62 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Glass Bulb Type
G18
Rated Voltage (V)
12
Power (W)
20
Color
Transparent
Connector
BA15s
Type
Single
Rated Power (W)
20
Customer Reviews
5 star 12
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Valve for turn signal lamp of old motorcycle
5
From Japan
On 2017-07-18 16:36:54
A few valued valves were also unknowingly knocked down and the number was reduced and purchased for replenishment.
This review is about item#35506161.
Since I bought an old car, I bought it for expendable item replacement
5
From Japan
On 2017-07-05 22:34:27
As with the conventional valve, the usability is good and the assembly was possible without problems
This review is about item#35506125.
Maintenance of mini bikes
5
From Japan
On 2017-05-30 22:42:45
Because the price is cheap, I always use it. Especially concerning quality does not seem to be a problem.
This review is about item#35505976.
Blur prevention
4
From Japan
On 2017-05-04 21:58:11
Installation tool and installation surface did not match, but it was managed with soldering iron!
This review is about item#35506125.
For RZ 250 R
5
From Japan
On 2016-08-07 21:10:03
Since I purchased it by investigating wattage and color, there is no problem. It was perfect. I will purchase again if it runs out!
This review is about item#35506143.
custom
5
From Japan
On 2016-07-11 20:45:30
It was a cheap and good shopping price
This review is about item#35506143.
For replacement
5
From Japan
On 2016-03-29 06:12:05
It was able to be used without problems.
This review is about item#35506012.
Replace valve
5
From Japan
On 2016-01-12 20:46:56
Monotaro is still cheap. Since the product is famous, explanation is unnecessary, but Monotarou is good at price.
This review is about item#35505967.
bike
5
From Japan
On 2015-07-08 16:26:11
I was looking for a 12v23w ball with a home center etc. by the turn signal of the motorcycle, but I did not find it anywhere I bought it. The price was also cheap and it was saved soon as I arrived.
This review is about item#35506161.
For motorcycle turn signal
3
From Japan
On 2015-06-05 16:11:21
I do not sell 12V 15 W surprisingly.
This review is about item#35506064.