Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Bayonet Cap Bulb G18 12V, Single Bulb

2 Wheeled Vehicle Bayonet Cap Bulb G18 12V, Single Bulb A5115PP

by M&H
4.58 (12)
Item.#
00265037
Mfr.#
A5115PP
Package Qty.
1Pack(2PC)
Ship pack of
1
6.69 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Glass Bulb Type
G18
Rated Voltage (V)
12
Power (W)
23
Color
Purple
Connector
BA15s
Type
Single
Rated Power (W)
23
Customer Reviews
5 star 9
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Blur prevention
4
From Japan
On 2017-05-04 21:58:11
Installation tool and installation surface did not match, but it was managed with soldering iron!
This review is about item#35506125.
For RZ250R
5
From Japan
On 2016-08-07 21:10:03
Wattage and no problem since the purchase to investigate the color. It was perfect. Once the cut also will buy!
This review is about item#35506143.
custom
5
From Japan
On 2016-07-11 20:45:30
Price was a cheap good shopping
This review is about item#35506143.
For exchange
5
From Japan
On 2016-03-29 06:12:05
It could be used without problems.
This review is about item#35506012.
Valve replacement
5
From Japan
On 2016-01-12 20:46:56
Monotarou's is still cheap. Products are well-known ones, such because the description is not required but is Monotarou's good for the price.
This review is about item#35505967.
bike
5
From Japan
On 2015-07-08 16:26:11
I was looking for a sphere of 12v23w hardware store, etc. in turn signal out of the bike, but was purchased here without missing wherever you go. Price is also cheaper, it was saved by faster arrive.
This review is about item#35506161.
For bike blinker
3
From Japan
On 2015-06-05 16:11:21
12V15W is I do not have unexpectedly sold.
This review is about item#35506064.
Direction indicator
3
From Japan
On 2014-09-09 13:21:14
Good vibes.
This review is about item#35506222.
Exchange from 6v
5
From Japan
On 2014-07-17 21:02:46
It is satisfied with the price.
This review is about item#35505933.
Bike of indicator
5
From Japan
On 2013-05-15 23:17:41
It is for instead of burned out the blinker. It was attached to the eye even more cheap products, to buy the product here in the past (about three years ago), was here of manufacturers because it still can be used. Price also is also thought to be reliable affordable commodity.
This review is about item#35506222.