Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Bayonet Cap Bulb G18 12V, Double Bulb

2 Wheeled Vehicle Bayonet Cap Bulb G18 12V, Double Bulb B5402

by M&H
4.86 (7)
Item.#
00265143
Mfr.#
B5402
Package Qty.
1Box(10PC)
Ship pack of
1
31.77 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Glass Bulb Type
G18
Type
Double
Color
Transparent
Rated Voltage (V)
12
Connector
BAY15d
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Motorbike dress up
5
From Japan
On 2017-09-04 17:40:01
Since balls of this size are not readily available, it is easy to arrange it and it will be saved.
This review is about item#35506554.
Replace valve
5
From Japan
On 2017-04-18 08:42:49
It is a necessity for the spare when the valve has run out. Normal operation is the basis for safety parts.
This review is about item#35506457.
Exchange
5
From Japan
On 2014-10-07 15:44:18
I did not put it in the neighborhood home center but bought it with MonotaRO. I purchased it cheaper than a large motorbike store.
This review is about item#35506414.
Tail lamp sphere replacement
4
From Japan
On 2014-07-02 22:35:17
Since this bulb has not been put in the home center recently, we bought 10 pieces at a time this time. Compared to buying two, I feel like I can have a little more sense of profit. But, else, it is hard to get it.
This review is about item#00265177.
Bike tail lamp
5
From Japan
On 2013-09-21 20:26:05
Since purchasing from here every time, impressions are good as usual.
This review is about item#35506371.
Winker ball exchange
5
From Japan
On 2012-12-29 19:00:07
I will do it because it is cheaper than purchasing at a bike shop.
This review is about item#35506414.
I use it for a stop lamp of a three-wheeled car.
5
From Japan
On 2011-09-16 21:37:43
I am very satisfied. From now on I think I would like to buy with Monotaro.
This review is about item#35506597.