Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Bayonet Cap Bulb G18 12V, Double Bulb

2 Wheeled Vehicle Bayonet Cap Bulb G18 12V, Double Bulb B5612

by M&H
4.80 (5)
Item.#
00265344
Mfr.#
B5612
Package Qty.
1Box(10PC)
Ship pack of
1
25.71 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Glass Bulb Type
G18
Type
Double
Color
Transparent
Rated Voltage (V)
12
Connector
BA15d
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2014-10-07 15:44:18
Is in the neighborhood of the home center was purchased in MonotaRO not put. I was able to buy cheaper than large bike shop.
This review is about item#35506414.
Tail lamp bulb replacement
4
From Japan
On 2014-07-02 22:35:17
This light bulb, recently, in home improvement, but do put most, This time, we have ten buying. Compared to the two to buy, a little more, I feel like a good even if there is a profitable sense. But, in the other, it does not go into quite hand.
This review is about item#00265177.
Bike tail lamp
5
From Japan
On 2013-09-21 20:26:05
Since it has purchased from here every time, impression is always as good.
This review is about item#35506371.
Turn signal bulb replacement
5
From Japan
On 2012-12-29 19:00:07
It survives for less expensive to buy in the bike shop.
This review is about item#35506414.
Use the three-wheeled vehicle of the stop lamp.
5
From Japan
On 2011-09-16 21:37:43
We are very satisfied. I think I want to buy now in Monotarou's.
This review is about item#35506597.