Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Bayonet Cap Bulb G18 6V, Single Bulb

2 Wheeled Vehicle Bayonet Cap Bulb G18 6V, Single Bulb B5008OR

by M&H
5.00 (6)
Item.#
00265448
Mfr.#
B5008OR
Package Qty.
1Box(10PC)
Ship pack of
1
33.46 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Glass Bulb Type
G18
Rated Voltage (V)
6
Power (W)
10
Color
Orange
Connector
BA15s
Type
Single
Voltage (V)
6
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
6V bike turn signal lamp
5
From Japan
On 2017-02-03 20:40:48
Since there is no quite 6V of the turn signal lamp purchase here. I received immediately. I was saved.
This review is about item#35505775.
Old car of the meter lamp
5
From Japan
On 2016-12-03 04:30:14
6 balls was very helpful because it is difficult to get in the neighborhood.
This review is about item#35505897.
8mm film of Eideta use in (editing machine) for the lamp
5
From Japan
On 2014-10-31 13:54:49
As an alternative, also it has been satisfied, including the durability. Genuine seems to have already become obsolete. Standard specification was saved this time for the same.
This review is about item#35505845.
Bike blinker
5
From Japan
On 2014-10-14 20:15:14
Therefore buy expired because of the vibration It passed some time after installation, but no problem The Toka Nearby Homusen did not sell It survives have me dealing with various things
This review is about item#35505766.
Bike maintenance
5
From Japan
On 2014-06-30 13:18:38
6V bulb is helpful because it does not sell much in the store.
This review is about item#35505775.
Andon turnip, turn signal bulb
5
From Japan
On 2014-01-23 16:13:43
Andon has been used to turn signal sphere of turnip. It is working without problems. Purchase of 6V bulb survives because it is difficult.
This review is about item#35505775.