Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Bayonet Cap Bulb G18 6V, Single Bulb

2 Wheeled Vehicle Bayonet Cap Bulb G18 6V, Single Bulb A5009

by M&H
5.00 (8)
Item.#
00265457
Mfr.#
A5009
Package Qty.
1Pack(2PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Glass Bulb Type
G18
Rated Voltage (V)
6
Rated Power (W)
15
Power (W)
15
Color
Transparent
Connector
BA15s
Type
Single
Compatible
Head ball (Nobio)
Voltage (V)
6
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
It is for the restore of a retro motorbike
5
From Japan
On 2017-12-11 21:35:13
Although it is currently used, it can be used without any problem, it is cheap and the part of the metal fittings of the attaching part is not made too much, I am sorry very much with restore and spare.
This review is about item#35505775.
Replace valve
5
From Japan
On 2017-10-26 16:49:39
I bought it as a brake lamp of Vespa 50. It is saved because we do not sell 6 volt normally.
This review is about item#35505872.
6V bike winker lamp
5
From Japan
On 2017-02-03 20:40:48
A 6-volt turn signal lamp is not quite so purchase here. It arrived soon. It was saved.
This review is about item#35505775.
Old car meter lamp
5
From Japan
On 2016-12-03 04:30:14
6 balls are very helpful as they are hard to get in the neighborhood.
This review is about item#35505897.
Used as lamp for 8 mm film editor (editing machine)
5
From Japan
On 2014-10-31 13:54:49
As a substitute, including durability, I am satisfied. It seems that the genuine product has already been discontinued. I am saved this time because the specifications are the same.
This review is about item#35505845.
Biker's turn signal
5
From Japan
On 2014-10-14 20:15:14
Because it broke because of vibration, it will be a while after purchase installation but there is no problem Somewhere in neighborhood Homsen or something that did not sell You are saved
This review is about item#35505766.
Motorcycle maintenance
5
From Japan
On 2014-06-30 13:18:38
6V balls are not sold so much at stores, so it will be saved.
This review is about item#35505775.
Lantern turnip, blinker ball
5
From Japan
On 2014-01-23 16:13:43
I am using it as a turn signal sphere of lit lamp turnip. It is working without problems. It is saved because it is difficult to purchase 6V balls.
This review is about item#35505775.