Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Bayonet Cap Bulb G18 6V, Single Bulb

2 Wheeled Vehicle Bayonet Cap Bulb G18 6V, Single Bulb B5009

by M&H
5.00 (6)
Item.#
00265466
Mfr.#
B5009
Package Qty.
1Box(10PC)
Ship pack of
1
26.05 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Glass Bulb Type
G18
Rated Voltage (V)
6
Power (W)
15
Color
Transparent
Connector
BA15s
Type
Single
Voltage (V)
6
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
6V bike winker lamp
5
From Japan
On 2017-02-03 20:40:48
A 6-volt turn signal lamp is not quite so purchase here. It arrived soon. It was saved.
This review is about item#35505775.
Old car meter lamp
5
From Japan
On 2016-12-03 04:30:14
6 balls are very helpful as they are hard to get in the neighborhood.
This review is about item#35505897.
Used as lamp for 8 mm film editor (editing machine)
5
From Japan
On 2014-10-31 13:54:49
As a substitute, including durability, I am satisfied. It seems that the genuine product has already been discontinued. I am saved this time because the specifications are the same.
This review is about item#35505845.
Biker's turn signal
5
From Japan
On 2014-10-14 20:15:14
Because it broke because of vibration, it will be a while after purchase installation but there is no problem Somewhere in neighborhood Homsen or something that did not sell You are saved
This review is about item#35505766.
Motorcycle maintenance
5
From Japan
On 2014-06-30 13:18:38
6V balls are not sold so much at stores, so it will be saved.
This review is about item#35505775.
Lantern turnip, blinker ball
5
From Japan
On 2014-01-23 16:13:43
I am using it as a turn signal sphere of lit lamp turnip. It is working without problems. It is saved because it is difficult to purchase 6V balls.
This review is about item#35505775.