Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Bayonet Cap Bulb S25 12V, Double Bulb

2 Wheeled Vehicle Bayonet Cap Bulb S25 12V, Double Bulb A3404H

by M&H
4.64 (14)
Item.#
00265947
Mfr.#
A3404H
Package Qty.
1Pack(2PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Glass Bulb Type
S25
Rated Voltage (V)
12
Type
Double (vibration)
Compatible
Stop / tail bulb, turn signal / position ball
Connector
BAY15d
Rated Power (W)
18/5
Color
Transparent
Customer Reviews
5 star 11
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
Super Cub
3
From Japan
On 2018-03-23 21:28:09
Super cub used for 6V ~ 12V conversion. It was good that it was cheaper than the nearby home center home center.
This review is about item#35505531.
Motorcycle repair
5
From Japan
On 2016-08-15 22:49:27
I did not feel a problem in use.
This review is about item#35505531.
Maintenance
5
From Japan
On 2016-03-28 10:07:25
Because it is earthquake resistant, it is hard to break and it is saved.
This review is about item#35505635.
Replacing the tail lamp of the motorcycle
5
From Japan
On 2016-01-24 09:42:06
Since the tail lamp of Tricker has run out, it is exchanged. It was installed without problems.
This review is about item#35505635.
Motorcycle repair
5
From Japan
On 2016-01-13 15:49:23
Good and cheap available
This review is about item#35505617.
Used for mopeds
3
From Japan
On 2014-08-18 00:17:19
Purchased on spare. Slightly cheaper than home center
This review is about item#35505565.
Change of tail lamp of lead 90
5
From Japan
On 2014-07-25 19:52:32
I used it to replace the tail lamp of the lead 90 riding for more than 20 years. It is easy to exchange and can be used normally. It is not in the nearby home center, we also want to purchase next.
This review is about item#35505547.
Moped tail light
5
From Japan
On 2013-07-15 15:46:43
It is cheaper with the same item than buying it at a motorbike shop.
This review is about item#35505574.
Spare ball
4
From Japan
On 2013-07-14 09:29:29
Since it is a spare ball, we will not use it yet. There are 2 balls for tail lights so there is a possibility of becoming scrapped before purchasing additional, I do not know whether to purchase again. I think that the problem will not come out as it is a manufacturer item.
This review is about item#35505574.
I use it for the turn signal of the bike, but I need a W ball since I put a position lamp.
5
From Japan
On 2013-04-01 16:08:04
In order to lower the consumption of the battery, I use the one with the low W number. I would like to have products of amber color line up next time. Then you can use clear lenses. There is a round ball, but there is no eggplant.
This review is about item#35505574.