Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Bayonet Cap Bulb S25 12V, Double Bulb

2 Wheeled Vehicle Bayonet Cap Bulb S25 12V, Double Bulb B3410

by M&H
4.77 (13)
Item.#
00266062
Mfr.#
B3410
Package Qty.
1Box(10PC)
Ship pack of
1
12.91 SGD
ADD TO CART
Shipped after 2017-05-11
Now we ship to...
...see all
Item Feature
Glass Bulb Type
S25
Rated Voltage (V)
12
Connector
BAY15d
Color
Transparent
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Bike repair
5
From Japan
On 2016-08-15 22:49:27
Use on the problem did not feel.
This review is about item#35505531.
Upgrading
5
From Japan
On 2016-03-28 10:07:25
Since the earthquake that, it will be saved and hard to cut.
This review is about item#35505635.
Tail lamp exchange of bike
5
From Japan
On 2016-01-24 09:42:06
Therefore exchange tail lamp of Tricker has gone out. Without problems were mounting.
This review is about item#35505635.
Bike repair
5
From Japan
On 2016-01-13 15:49:23
Cheap Good and available
This review is about item#35505617.
Use the moped
3
From Japan
On 2014-08-18 00:17:19
Purchase in the preliminary. A little cheaper than the hardware store
This review is about item#35505565.
Tail lamp replacement of lead 90
5
From Japan
On 2014-07-25 19:52:32
We were allowed to use the tail lamp replacement of the lead 90 riding more than 20 years. Exchange also been able to use normally carried out easily. Not close to the hardware store, the next is also wish to purchase.
This review is about item#35505547.
Taillight of moped
5
From Japan
On 2013-07-15 15:46:43
Cheap even in the same goods than buy at the bike shop.
This review is about item#35505574.
Spare bulb
4
From Japan
On 2013-07-14 09:29:29
It does not yet use because it is a spare bulb. Since there are two balls in for the tail lamp could be scrapped before additional purchase, also does not know what to buy. Since it is a brand item problem would not come out.
This review is about item#35505574.
Use the bike turn signal, but requires W ball so we put a positive Tsu tion lamp.
5
From Japan
On 2013-04-01 16:08:04
In order to want to reduce battery consumption, we use a low W number. Also I want to line up on the product those of turn amber. You can use the clear lenses if doing so. Round ball is, but it does not have eggplant sphere.
This review is about item#35505574.
Motorcycle Maintenance
5
From Japan
On 2013-02-09 01:19:07
I think that a little more packing a small shipping is cheaper It survives to the packing was in the size of the commodity Higher postage than items ※ ···
This review is about item#35505531.