Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Bayonet Cap Bulb S25 6V, Double Bulb

2 Wheeled Vehicle Bayonet Cap Bulb S25 6V, Double Bulb A3303RE

by M&H
4.80 (10)
Item.#
00266218
Mfr.#
A3303RE
Package Qty.
1Pack(2PC)
Ship pack of
1
11.27 SGD
ADD TO CART
Shipped after 2017-06-06
Now we ship to...
...see all
Item Feature
Glass Bulb Type
S25
Rated Voltage (V)
6
Color
Red
Connector
BAY15d
Type
Double
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
It was exchanged motorcycle tail ball.
3
From Japan
On 2017-04-06 18:50:19
Was attached to the smooth does not have any collection special that was exchange of the tail lamp in the maintenance of the motorcycle.
This review is about item#266227.
Tail lamp exchange
5
From Japan
On 2017-02-22 13:01:28
I changed a light bulb of the Monkey of the tail lamp, I think very good because it is the same shape of the wattage or sphere.
This review is about item#35505407.
Yamaha Passol around 1987 production of the stop lamp
5
From Japan
On 2017-01-20 18:13:30
I mounted this because old Passol of the stop lamp has expired. There is no problem can be general-purpose bikes stop lamp for 6V.
This review is about item#266227.
Maintenance of the bike
5
From Japan
On 2016-11-18 11:05:29
Since the handling of goods of 6V in the neighborhood is becoming less (without) It's a big help. Although you thought whether it is good that it had turned into 12V Dare in 6V.
This review is about item#35505391.
For personal use
5
From Japan
On 2016-03-29 20:15:24
To find in the shop has been struggling, but you have helped us very much.
This review is about item#00266227.
The tail which the motorcycle runs out of
5
From Japan
On 2015-01-15 20:37:24
I am satisfied because I was able to use it normally I do not know if the price is cheap because it is not compared with others Actually I would like an LED but 6 V is there is not it or not If I can cut again I will not buy it again
This review is about item#35505391.
Lantern sea gulls
5
From Japan
On 2014-03-21 13:10:36
Purchased as a stock when buying other goods. 6V bulb can not be obtained in the neighborhood and can only be purchased at motorcycle specialty store, so it will be helpful.
This review is about item#35505391.
Lantern turnip, tail lamp
5
From Japan
On 2014-01-23 16:11:40
I am using it as a taillight of turning turnip. I am relieved to operate without problems. Purchasing of 6V ball is difficult, so it is saved.
This review is about item#35505407.
Motorcycle stop lamp
5
From Japan
On 2013-07-29 21:53:39
Packaging was very polite and I was very relieved because there was no worry about breakage even if I drop the packing box. I thought that I want to purchase again the condition of goods very well next time.
This review is about item#35505391.
HONDA MOTRA's tail lamp
5
From Japan
On 2011-05-25 22:47:06
Because the production of 6V bulbs is decreasing, I try to buy it if I find it. Because it is exactly the same as genuine it is safe.
This review is about item#35505407.