Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Bayonet Cap Bulb S25 6V, Double Bulb

2 Wheeled Vehicle Bayonet Cap Bulb S25 6V, Double Bulb A3304

by M&H
4.80 (10)
Item.#
00266227
Mfr.#
A3304
Package Qty.
1Pack(2PC)
Ship pack of
1
5.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Glass Bulb Type
S25
Rated Voltage (V)
6
Rated Power (W)
17/5.3
Compatible
Stop / tail bulb, turn signal / position ball
Connector
BAY15d
Type
Double
Color
Transparent
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
It was exchanged motorcycle tail ball.
3
From Japan
On 2017-04-06 18:50:19
Was attached to the smooth does not have any collection special that was exchange of the tail lamp in the maintenance of the motorcycle.
This review is about item#266227.
Tail lamp exchange
5
From Japan
On 2017-02-22 13:01:28
I changed a light bulb of the Monkey of the tail lamp, I think very good because it is the same shape of the wattage or sphere.
This review is about item#35505407.
Yamaha Passol around 1987 production of the stop lamp
5
From Japan
On 2017-01-20 18:13:30
I mounted this because old Passol of the stop lamp has expired. There is no problem can be general-purpose bikes stop lamp for 6V.
This review is about item#266227.
Maintenance of the bike
5
From Japan
On 2016-11-18 11:05:29
Since the handling of goods of 6V in the neighborhood is becoming less (without) It's a big help. Although you thought whether it is good that it had turned into 12V Dare in 6V.
This review is about item#35505391.
For personal use
5
From Japan
On 2016-03-29 20:15:24
To find in the shop has been struggling, but you have helped us very much.
This review is about item#00266227.
Bike off tail
5
From Japan
On 2015-01-15 20:37:24
Is satisfied because the use normally Price does not understand cheap or because it does not compared to other Actually or LED, but want to not whether there are 6V I would also do buy Once if or expired By Toi
This review is about item#35505391.
Andon Kamomekabu
5
From Japan
On 2014-03-21 13:10:36
Buy as a stock when you buy other goods. I 6V bulb is helpful because it does not buy only a bike shop can not be available in the neighborhood.
This review is about item#35505391.
Andon turnip, tail lamp
5
From Japan
On 2014-01-23 16:11:40
Andon has been used as a cub of the tail light. I have peace of mind working without problems. Purchase of 6V ball will be saved because it is difficult.
This review is about item#35505407.
Motorcycle stop lamp
5
From Japan
On 2013-07-29 21:53:39
Packaging Yes in the very polite, I was very relieved because there is no worry of damage even if dropped or packing boxes. The state of the products I wanted to very well next time also to buy.
This review is about item#35505391.
Tail lamp of HONDA MOTRA
5
From Japan
On 2011-05-25 22:47:06
6V light bulb has to buy Once you've found so that the reduced production. Rest assured genuine and exactly the same.
This review is about item#35505407.