Buy more than* S$200* and get FREE SHIPPING

  • Motorcycle Ferrule Bulb

Motorcycle Ferrule Bulb 1P7313

by M&H
4.67 (6)
Item.#
00266297
Mfr.#
1P7313
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Glass Bulb Type
T10
Rated Voltage (V)
12
Type
Single
Compatible
Meter ball, ball position
Connector
BA9S
Rated Power (W)
3.4
Color
Transparent
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
When servicing the vehicle
4
From Japan
On 2018-01-27 17:26:12
It was easy to find it because it was hard to find, but it was saved. I hope it will be easier to search for items on the site a little more! .
This review is about item#266306.
Used for two wheel position valves
5
From Japan
On 2017-03-01 14:32:26
It was able to be used without problems. It was extremely useful for maintaining old-style vehicles of age and it was saved. There is no handled stock at a real store (two wheel accessory store etc.). Online mail order is saved.
This review is about item#35506737.
Replacement of motorcycle position lamp
4
From Japan
On 2016-06-30 07:15:04
I bought it for the position lamp replacement of a motorcycle called GN125H It was able to be used without problems. Since I feel a little dark, I think I will try the next 8 volts
This review is about item#35506737.
Replacement of motorcycle position lamp
5
From Japan
On 2016-03-04 23:23:30
I used it in Triumph's motorbike. Performance is perfect. If it is this price, it may be good to buy it to a certain extent collectively.
This review is about item#35506746.
Exchange my car parts
5
From Japan
On 2013-02-13 10:34:14
It was a poor winker valve attached to the fender of the old Chrysler Voyager, where it was about a few hundred yen for a dealer.
This review is about item#35506737.
For bike replacement
5
From Japan
On 2011-11-21 20:27:51
There is no problem as it is made by a leading manufacturer (H & M Matsushima). I am saved to buy it cheaply.
This review is about item#35506737.