Buy more than* S$200* and get FREE SHIPPING

  • Motorcycle Ferrule Bulb

Motorcycle Ferrule Bulb A7315

by M&H
4.80 (5)
Item.#
00266315
Mfr.#
A7315
Package Qty.
1Pack(2PC)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
12
Type
Single
Glass Bulb Type
T10
Compatible
Meter ball, ball position
Rated Power (W)
8
Color
Transparent
Connector
BA9S
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used for two wheel position valves
5
From Japan
On 2017-03-01 14:32:26
It was able to be used without problems. It was extremely useful for maintaining old-style vehicles of age and it was saved. There is no handled stock at a real store (two wheel accessory store etc.). Online mail order is saved.
This review is about item#35506737.
Replacement of motorcycle position lamp
4
From Japan
On 2016-06-30 07:15:04
I bought it for the position lamp replacement of a motorcycle called GN125H It was able to be used without problems. Since I feel a little dark, I think I will try the next 8 volts
This review is about item#35506737.
Replacement of motorcycle position lamp
5
From Japan
On 2016-03-04 23:23:30
I used it in Triumph's motorbike. Performance is perfect. If it is this price, it may be good to buy it to a certain extent collectively.
This review is about item#35506746.
Exchange my car parts
5
From Japan
On 2013-02-13 10:34:14
It was a poor winker valve attached to the fender of the old Chrysler Voyager, where it was about a few hundred yen for a dealer.
This review is about item#35506737.
For bike replacement
5
From Japan
On 2011-11-21 20:27:51
There is no problem as it is made by a leading manufacturer (H & M Matsushima). I am saved to buy it cheaply.
This review is about item#35506737.