Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Bayonet Cap Bulb T10 6V, Single Bulb

2 Wheeled Vehicle Bayonet Cap Bulb T10 6V, Single Bulb B7305

by M&H
5.00 (2)
Item.#
00266333
Mfr.#
B7305
Package Qty.
1Box(10PC)
Ship pack of
1
23.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connector
BA9S
Voltage (V)
6
Power (W)
8
Color
Transparent
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of turn signal bulb
5
From Japan
On 2017-02-22 12:56:08
Exchange did the Monkey blinker ball, I thought it just right because the same shapes.
This review is about item#35506721.
Moped position light
5
From Japan
On 2016-04-14 22:36:40
6V specification, it is effective to the ball out measures because the old car. Because of the hard-to-find items, you will be saved.
This review is about item#35506721.